Breaker, Bolt On, 35A, 2P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 0769942

Cat #: QBHW2035

UPC: 786679392706

$ 220.15 EA
Company wide:
0 in stock
Documents & Guides
35 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

35 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.
Also known as: 786679392706, QBHW2035, CUTQBHW2035

Specifications

Amps: 35
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Poles: 2
Mounting: Bolt On