Linear Power Supply Charger

Item #: 0769937

Cat #: AL624

UPC:

$ 29.22 EA
Company wide:
0 in stock
AL624 Linear Power Supply Charger, Single Class 2 Output, 6/12/24VDC @ 1.2A, 16 to 24VAC, Board

Overview

AL624 Linear Power Supply Charger, Single Class 2 Output, 6/12/24VDC @ 1.2A, 16 to 24VAC, Board

Altronix AL624 power supply/charger converts a low voltage AC input into 6VDC, 12VDC or 24VDC output. This general purpose power supply has a wide range of applications for access control, security, and CCTV system accessories that require additional power.

Also known as: AL624, ALXAL624

Specifications

Type: DC Power Supply / Charger
Volts AC Range: 16 - 24
Type: DC Power Supply / Charger
Volts AC Range: 16 - 24