Combo Grounding Tail, 2-Wire Stranded, 25/Bag

Item #: 0769934

Cat #: 30-3287

UPC: 783250607921

$ 2.51 EA
Company wide:
0 in stock
Documents & Guides
Ideal, Grounding Tail, Combo, 2-wire combo: 12 AWG stranded 8 in. tail, w/#10 ring & ground screw, one stripped-end tail and one #10 fork tail

Overview

Ideal, Grounding Tail, Combo, 2-wire combo: 12 AWG stranded 8 in. tail, w/#10 ring & ground screw, one stripped-end tail and one #10 fork tail

IDEAL® grounding pigtails are your versatile solution for a wide range of grounding applications, helping ensure compliance with Article 250 of the National Electric Code. Their ultra-flexible lead wire and bonding jumpers streamline pigtailing, while the thread-forming, hole-finding ground screw significantly reduces installation time.

Also known as: 783250607921, 30-3287, IDE303287

Specifications

Standards: California Proposition 65
Allowable Gauge Range: 12
Standards: California Proposition 65
Allowable Gauge Range: 12