PAR30 BASIC GIMBAL WHITE

Item #: 0769911

Cat #: R533WH

UPC: 661209026507

Company wide:
0 in stock
Documents & Guides
Open Back Spotlight 75W PAR30

Overview

Open Back Spotlight 75W PAR30
Also known as: 661209026507, R533WH, JUNR533WH

Specifications

Diameter: 3 7/8 in
Type: Track Heads
Wattage: 75
Color: White
Diameter: 3 7/8 in
Wattage: 75
Type: Track Heads
Color: White