2000/1500W 277/240V 96" Bsbd Htr, Ivy

Item #: 0769884

Cat #: G2920096S

UPC: 686334103152

$ 207.48 EA
Company wide:
0 in stock
Documents & Guides
Electric Baseboard - Stainless Steel Element Convection Heater, 277/240 V, 1 PH, 7.2/6.3 AMP, Steel Housing Material, Wall Mounting, Dimensions- 96 2-1/2 Depth X 6 Height IN, 2000/1500 WTT, BTU Rating- 6826/5100, Ivory

Overview

Electric Baseboard - Stainless Steel Element Convection Heater, 277/240 V, 1 PH, 7.2/6.3 AMP, Steel Housing Material, Wall Mounting, Dimensions- 96 2-1/2 Depth X 6 Height IN, 2000/1500 WTT, BTU Rating- 6826/5100, Ivory
Also known as: 686334103152, G2920096S, TPIG2920096S

Specifications

Wattage: 1500, 2000
Volts AC: 277, 240
Color: Ivory
Length: 96 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Color: Ivory
Mounting: Wall
Volts AC: 277, 240
Length: 96 in
Standards: California Proposition 65