Enclosure, Type 4x, Screw Cover, 10" x 8" x 6"

Item #: 0769837

Cat #: RVJ1008WLG

UPC: 783510158682

Call for price
Company wide:
0 in stock
Documents & Guides
Enclosure, Type 4x, Screw Cover, Size/Dims: 10" x 8" x 6.19" Dimensions: 11.31" x 9.31" x 6.93", Material/Finish: Fiberglass/Gray.

Overview

Enclosure, Type 4x, Screw Cover, Size/Dims: 10" x 8" x 6.19" Dimensions: 11.31" x 9.31" x 6.93", Material/Finish: Fiberglass/Gray.
Also known as: 783510158682, RVJ1008WLG, HOFRHJ1008WLG

Specifications

Material: Polyester, Fiberglass
Mounting: Surface
Color: Gray
Width: 8 in
Height: 10 in
Depth: 6.190 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Material: Polyester, Fiberglass
Color: Gray
Height: 10 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Mounting: Surface
Width: 8 in
Depth: 6.190 in