Limit Switch, Enclosed, Top Plunger Actuator, 10A, 600VAC, 250VDC

Item #: 0769745

Cat #: BZE62RN

UPC: 784549211102

Company wide:
0 in stock
Documents & Guides
Limit Switch, Enclosed, Top Plunger Actuator, Compact, Straight Plunger, 1-Pole, Side Mount, Seal Boot

Overview

Limit Switch, Enclosed, Top Plunger Actuator, Compact, Straight Plunger, 1-Pole, Side Mount, Seal Boot
Also known as: 784549211102, BZE62RN, HONBZE62RN

Specifications

Type: Sealed, Limit Switch, Top Plunger
Volts DC: 250
Mounting: Side
Amps: 10
Poles: 1
Volts AC: 600
Type: Sealed, Limit Switch, Top Plunger
Mounting: Side
Poles: 1
Volts DC: 250
Amps: 10
Volts AC: 600