Tpi Ach30ex1 30" Hazardous Location

Item #: 0769731

Cat #: ACH30EX1

UPC: 686334855204

$ 1635.41 EA
Company wide:
0 in stock
Documents & Guides
30 In Hazardous Location Unassembled Fan Head 1/4 Hp Single Phase

Overview

30 In Hazardous Location Unassembled Fan Head 1/4 Hp Single Phase
Also known as: 686334855204, ACH30EX1, TPIACH30EX1

Specifications

Type: Hazardous Location
Standards: California Proposition 65
Type: Hazardous Location
Standards: California Proposition 65