60W T3 Halogen Lamp, Frosted

Item #: 0769700

Cat #: S4497

UPC: 045923044977

$ 28.70 EA
Company wide:
0 in stock
Documents & Guides
60 Watt; Halogen / Excel; T3; Frosted; 3000 Average rated hours; 950 Lumens; DC Bay Base; 120 Volt

Overview

60 Watt; Halogen / Excel; T3; Frosted; 3000 Average rated hours; 950 Lumens; DC Bay Base; 120 Volt
Also known as: 045923044977, S4497, SATS4497

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 950
Shape: T3 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 60
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Color: Frosted
Wattage: 60
Light Technology: Halogen
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Bayonet (BA15d)