2" Punch Cup

Item #: 0769654

Cat #: MPC200PRO

UPC: 032886858161

$ 74.36 EA
Company wide:
0 in stock
Documents & Guides
2" Punch CupPunch Cup, Diameter: 2".

Overview

2" Punch CupPunch Cup, Diameter: 2".

MAX Punch® Cup for Stainless Steel 2"

Also known as: 032886858161, MPC200PRO, SWCMPC200PRO

Specifications

Diameter: 2 in
Standards: California Proposition 65
Diameter: 2 in
Standards: California Proposition 65