1" Punch Cup

Item #: 0769651

Cat #: MPC100PRO

UPC: 032886858130

$ 46.49 EA
Company wide:
0 in stock
Documents & Guides
1" Punch CupPunch Cup, Diameter: 1".

Overview

1" Punch CupPunch Cup, Diameter: 1".

MAX Punch® Cup for Stainless Steel 1"

Also known as: 032886858130, MPC100PRO, SWCMPC100PRO

Specifications

Diameter: 1 in
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65