1" Punch Cutter

Item #: 0769638

Cat #: MPKO100PRO

UPC: 032886858031

$ 99.16 EA
Company wide:
0 in stock
Documents & Guides
1" Punch CutterPunch Cutter, Diameter: 1".

Overview

1" Punch CutterPunch Cutter, Diameter: 1".

Max Punch® Cutter for Stainless Steel 1"

Also known as: 032886858031, MPKO100PRO, SWCMPKO100PRO

Specifications

Diameter: 1 in
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65