IN-WALL TIMER,3 GANG

Item #: 0769602

Cat #: KM2ST-3G

UPC: 078275153721

$ 106.81 EA
Company wide:
1 in stock
Documents & Guides
The 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 3 Gang Toggle The KM2 Series Electromechanical In-Wall Timers replace standard wall switches (toggles) and provide automatic control of outdoor or indoor lighting, fans, pumps, office machines and other types of circuits. Captive trippers are easy to set and cannot be lost. Seventy-two trippers provide up to 36 ON/OFF events in a 24/hour period. Three-way OFF/AUTO/ON override switch provides continuous ON or OFF positions. The timers feature easy wiring and installations.

Overview

The 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 3 Gang Toggle The KM2 Series Electromechanical In-Wall Timers replace standard wall switches (toggles) and provide automatic control of outdoor or indoor lighting, fans, pumps, office machines and other types of circuits. Captive trippers are easy to set and cannot be lost. Seventy-two trippers provide up to 36 ON/OFF events in a 24/hour period. Three-way OFF/AUTO/ON override switch provides continuous ON or OFF positions. The timers feature easy wiring and installations.
Also known as: 078275153721, KM2ST-3G, IMTKM2ST3G

Specifications

Wattage: 1350
Volt Amps: 3
Standards: California Proposition 65
Wattage: 1350
Standards: California Proposition 65
Volt Amps: 3