Frame Pullout Shelf 800x600

Item #: 0769524

Cat #: PFSHP86

UPC: 783510162085

$ 963.59 EA
Company wide:
0 in stock
Documents & Guides
Frame Pull-Out Shelf, fits 800x600mm, Steel

Overview

Frame Pull-Out Shelf, fits 800x600mm, Steel

Frame Pull-Out Shelf allows easy access to shelf-mounted devices. The shelf is 16 gauge steel with 12 gauge steel supports. The entire assembly is finished with RAL 7035 textured gray polyester powder paint. The shelf mounts to the front and rear frame uprights. Load rating is 110 lb. (50 kg).

Also known as: 783510162085, PFSHP86, HOFPFSHP86

Specifications

Color: Gray
Material: Steel
Height: 18.150 in
Width: 26.580 in
Color: Gray
Height: 18.150 in
Material: Steel
Width: 26.580 in