4 AWG XHHW Stranded Copper, Green, 5000'

Item #: 0769487

Cat #: 4XHHWCSTRGREX5000

UPC: 980100241636

$ 2.28 FT
Company wide:
0 in stock
Documents & Guides
4 AWG XHHW-2 Stranded Copper, Green, 5000 Foot Reel, 600/1000 Volts

Overview

4 AWG XHHW-2 Stranded Copper, Green, 5000 Foot Reel, 600/1000 Volts

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100241636, 4XHHWCSTRGREX5000

Specifications

Color: Green
Gauge: 4 AWG
Volts AC: 1kV, 600
Material: Copper
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Volts AC: 1kV, 600
Length: 5000 ft
Jacket: XLPE
Package Type: Reel
Gauge: 4 AWG
Material: Copper
Conductors: 1
Stranding: Stranded