Made in USA

, Replaced by Eaton EGSX100L24RA

Item #: 0769457
Cat #: EGS100L24RA
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Automatic Transfer Panel with Integral 24 Circuit Sub-Panel. 100 Amp, 120/240V AC, 2-Pole, NEMA 3R. Surface Mount, Electrically Held Switch Type. HxWxD: 21.00" x 14.25" x 4.00". ***For use with Type CH Breakers*** Replaced by Eaton EGSX100L24RA

Overview

Automatic Transfer Panel with Integral 24 Circuit Sub-Panel. 100 Amp, 120/240V AC, 2-Pole, NEMA 3R. Surface Mount, Electrically Held Switch Type. HxWxD: 21.00" x 14.25" x 4.00". ***For use with Type CH Breakers*** Replaced by Eaton EGSX100L24RA
Also known as: EGS100L24RA, CUTEGS100L24RA

Specifications

Volts AC: 120, 240
Amps: 100
Mounting: Surface
Circuits: 24
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Circuits: 24

Customer Reviews

No reviews for this product
(0)