
Multi-Tap Connector, In Line, 1/0 to 14 AWG, AL/CU
Item #: 0769421
Cat #: PBT-1/0
UPC: 783669077001
$ 46.45 EA
Company wide:
110
in stock
Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 1/0-14, 2 Ports, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 1/0-14, 2 Ports, Tin Plated, UL, CSA
Electrical contractors are critical to our success in this marketplace, therefore we continue to broaden and enhance our product offering with diversification and innovation. SureCrimp copper and aluminum compression connectors, NIMBUS pre-insulated connectors, PermaGround grounding connectors, and an extensive offering of TaskMaster Tools, are just a few of the many solutions introduced to our product line over the years to accommodate the needs of an ever-changing C&I landscape.
Also known as: 783669077001, PBT-1/0, ILSPBT10
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- High dielectric strength plastisol is chemical and UV resistant
- Cold temperature rated to -45°C
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 14 - 1/0 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 1/0 |
| Volts AC: | 600 |
| Wire/Cable Openings: | 2 |