Red Fire Barrier Caulk, 20 Fluid Oz, Halogen Free

Item #: 0769413

Cat #: CP-25WB+20oz

UPC: 051115116421

$ 46.41 EA
Company wide:
297 in stock
Documents & Guides
Fire Barrier Caulk, Halogen Free, Protection: Up to 4 Hours. Color: Red, Includes: (1) 20 Fluid Oz

Overview

Fire Barrier Caulk, Halogen Free, Protection: Up to 4 Hours. Color: Red, Includes: (1) 20 Fluid Oz
Also known as: 051115116421, CP-25WB+20oz, MMMCP25WB+SAUSAGE

Specifications

Color: Red
Size: 20 oz
Color: Red
Size: 20 oz