EM-MR Conduit to Flange Clip with Retainer, 3/4", 1" EMT, 0.922"–1.378" OD

Item #: 0769333

Cat #: CM5816M

UPC: 782856513308

$ 15.54 EA
Company wide:
0 in stock
Documents & Guides
Clip,flange,seismic Clip,5/16 1/2flng Cond

Overview

Clip,flange,seismic Clip,5/16 1/2flng Cond

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856513308, CM5816M, CDYCM5816M

Features & Benefits

  • Only one piece to install
  • Fast hammer-on installation
  • Pre-riveted retainer strap is easily bent into position

Specifications

Diameter: 3/4 in
Material: Spring Steel
Finish: Plated
Diameter: 3/4 in
Finish: Plated
Material: Spring Steel