PVC CTD ELBOW 30D 6IN ALUM GRAY

Item #: 0769241

Cat #: ELL630SA-G

UPC: 704508032043

$ 3398.19 EA
Company wide:
0 in stock
OCA ELL630SA-G PVC CTD ELBOW

Overview

OCA ELL630SA-G PVC CTD ELBOW
Also known as: 704508032043, ELL630SA-G, OCAELL630SAG

Specifications

Color: Gray
Diameter: 6 in
Material: PVC Coated Aluminum
Angle: 30°
Color: Gray
Material: PVC Coated Aluminum
Diameter: 6 in
Angle: 30°