OC ELL5-G PVC CTD ELBOW 90D 5IN STE

Item #: 0769218

Cat #: ELL5-G

UPC: 704508370831

$ 1591.14 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL5-G PVC CTD ELBOW 90D

Overview

OCA ELL5-G PVC CTD ELBOW 90D
Also known as: 704508370831, ELL5-G, OCAELL5G

Specifications

Color: Gray
Diameter: 5 in
Material: PVC Coated Steel
Angle: 90°
Color: Gray
Material: PVC Coated Steel
Diameter: 5 in
Angle: 90°