PVC CTD ELBOW 90D 4IN STEEL WHITE

Item #: 0769176

Cat #: ELL4-W

UPC: 704508019075

$ 726.28 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL4-W PVC CTD ELBOW 90D

Overview

OCA ELL4-W PVC CTD ELBOW 90D
Also known as: 704508019075, ELL4-W, OCAELL4W

Specifications

Color: White
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Color: White
Material: PVC Coated Steel
Diameter: 4 in
Angle: 90°