14 AWG Switchboard cable 1000 feet

Item #: 0769171

Cat #: 14SISCGRAX1000

UPC:

$ 0.53 FT
Company wide:
18,000 in stock
Documents & Guides
14 AWG, Switchboard Cable, Jacket: Polyethylene, 600V, Stranded Tinned Copper Conductor, Grey, Length: 1000 ft.

Overview

14 AWG, Switchboard Cable, Jacket: Polyethylene, 600V, Stranded Tinned Copper Conductor, Grey, Length: 1000 ft.

SIS is commonly referred to as Switchboard or Panelboard wire. It is a building wire product made of an insulated copper conductor - usually tin coated - with thermoset, cross-linked polyethylene (XLPE) insulation.

Also known as: 14SISCGRAX1000, 14SISGRAX1000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 14 AWG