PVC CTD ELBOW 90D 4IN STEEL LBLUE

Item #: 0769162

Cat #: ELL4-B

UPC: 704508370671

$ 726.28 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL4-B PVC CTD ELBOW 90D

Overview

OCA ELL4-B PVC CTD ELBOW 90D
Also known as: 704508370671, ELL4-B, OCAELL4B

Specifications

Color: Light Blue
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Color: Light Blue
Material: PVC Coated Steel
Diameter: 4 in
Angle: 90°