OC ELL430-G PVC CTD ELBOW 30D 4IN S

Item #: 0769142

Cat #: ELL430-G

UPC: 704508370725

$ 660.27 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL430G 4" 30D ELBOW PVC

Overview

OCA ELL430G 4" 30D ELBOW PVC
Also known as: 704508370725, ELL430-G, OCAELL430G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Angle: 30°
Color: Gray
Material: PVC Coated Steel
Diameter: 4 in
Angle: 30°