
Company wide:
0
in stock
Documents & Guides
35 Watt; Halogen; MR16; 2000 Average rated hours; 400CBCP; GU10 Base; 120 Volt
Overview
35 Watt; Halogen; MR16; 2000 Average rated hours; 400CBCP; GU10 Base; 120 Volt
Also known as: 045923035166, S3516, SATS3516
Specifications
| Wattage: | 35 |
| Color Temperature: | 2900 (Warm White) |
| Shape: | MR16 (Mini Reflector) |
| Lumens: | 280 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Base: | 2-Pin Twist Lock (GU10) |
| Wattage: | 35 |
| Shape: | MR16 (Mini Reflector) |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Base: | 2-Pin Twist Lock (GU10) |
| Color Temperature: | 2900 (Warm White) |
| Lumens: | 280 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |