PVC CTD ELBOW 90D 3IN STEEL YELLOW

Item #: 0769123

Cat #: ELL3-Y

UPC: 704508015787

$ 508.69 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL3-Y PVC CTD ELBOW 90D

Overview

OCA ELL3-Y PVC CTD ELBOW 90D
Also known as: 704508015787, ELL3-Y, OCAELL3Y

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Angle: 90°
Color: Yellow
Diameter: 3 in
Angle: 90°
Material: PVC Coated Steel
Color: Yellow