: 6” SLOPE IC REMODEL HOUSING

Item #: 0769109

Cat #: B36RIC-AT-W

UPC: 847801015600

$ 32.23 EA
Company wide:
18 in stock
Documents & Guides
6” SLOPE IC REMODEL HOUSING - 2/12 TO 6/12 PITCH (9° TO 27°)

Overview

6” SLOPE IC REMODEL HOUSING - 2/12 TO 6/12 PITCH (9° TO 27°)
Also known as: 847801015600, B36RIC-AT-W, ETEB36RICATW

Specifications

Type: IC, Housing
Diameter: 6 in
Angle: 27°
Type: IC, Housing
Angle: 27°
Diameter: 6 in