(2) Mounting Feet, Fits W=122m

Item #: 0769009

Cat #: CCAMF12

UPC: 783510667702

$ 56.28 EA
Company wide:
0 in stock
Mounting Foot Kit, (qty 2), Bulletin Ca1 (compact? Aluminum Type 4x Enclosures),size/dims: Fits W= 122mm, Material/finish: Steel/alloy

Overview

Mounting Foot Kit, (qty 2), Bulletin Ca1 (compact? Aluminum Type 4x Enclosures),size/dims: Fits W= 122mm, Material/finish: Steel/alloy

Designed to fit Compact Aluminum Enclosures, Mounting Brackets are made of a non-corrosive, steel alloy, and faciliate wall mounting.

Also known as: 783510667702, CCAMF12, HOFCCAMF12

Specifications

Material: Steel
Weight: 0.300 lb
Finish: Plated
Material: Steel
Finish: Plated
Weight: 0.300 lb