Raceway, 2 Channel. Non-Metallic

Item #: 0768990

Cat #: PB2B10

UPC: 783585310008

Company wide:
0 in stock
Documents & Guides
Raceway, 2 Channel. Non-Metallic, Base: 10' Length, Office White

Overview

Raceway, 2 Channel. Non-Metallic, Base: 10' Length, Office White
Also known as: 783585310008, PB2B10, KELPB2B10, Basetrack

Features & Benefits

  • UL Listed and CSA Certified to 600 volts
  • Single and two channel latching raceways are dual-rated for both power and data applications, reducing inventory requirements

Specifications

Color: Off-White
Material: PVC
Length: 10 ft
Color: Off-White
Length: 10 ft
Material: PVC