PVC CTD ELBOW 30D 3IN ALUM GRAY

Item #: 0768943

Cat #: ELL330SA-G

UPC: 704508032012

$ 594.36 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL330SA-G PVC CTD ELBOW

Overview

OCA ELL330SA-G PVC CTD ELBOW
Also known as: 704508032012, ELL330SA-G, OCAELL330SAG

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Aluminum
Angle: 30°
Diameter: 3 in
Material: PVC Coated Aluminum
Color: Gray
Angle: 30°