OC ELL330-G PVC CTD ELBOW 30D 3IN S

Item #: 0768941

Cat #: ELL330-G

UPC: 704508370602

$ 462.43 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL330-G PVC CTD ELBOW 30

Overview

OCA ELL330-G PVC CTD ELBOW 30
Also known as: 704508370602, ELL330-G, OCAELL330G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Steel
Angle: 30°
Diameter: 3 in
Material: PVC Coated Steel
Color: Gray
Angle: 30°