PVC CTD ELBOW 15D 3IN STEEL GRAY

Item #: 0768938

Cat #: ELL315-G

UPC: 704508013554

$ 693.67 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL315-G PVC CTD ELBOW 15

Overview

OCA ELL315-G PVC CTD ELBOW 15
Also known as: 704508013554, ELL315-G, OCAELL315G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Steel
Angle: 15°
Diameter: 3 in
Material: PVC Coated Steel
Color: Gray
Angle: 15°