WB HOLD DOWN 3/8 SLOT

Item #: 0768933

Cat #: FTA6HD

UPC: 782051522020

$ 5.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Flextray wire basket tray, Steel, Hold down plate

Overview

Eaton B-Line series Flextray wire basket tray, Steel, Hold down plate

Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.

Also known as: 782051522020, FTA6HD, BLIFTA6HD

Specifications

Material: Stainless Steel
Height: 0.400 in
Depth: 0.700 in
Material: Stainless Steel
Depth: 0.700 in
Height: 0.400 in