Eaton General purpose ventilated transformer

Item #: 0768922

Cat #: V48M24T12EE

UPC: 786680054037

Company wide:
0 in stock
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 240 delta, 150¦C rise w/ 200¦C insulation systeam, 112.5 kVA, EE

Overview

Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 240 delta, 150¦C rise w/ 200¦C insulation systeam, 112.5 kVA, EE

EatonÆs types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680054037, V48M24T12EE, CUTV48M24T12EE

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120, 240 Delta
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA