Unvhp - Es-2/1-t8-32/25/17/15-unv-a-is

Item #: 0768918

Cat #: ES1608A000C

UPC:

Company wide:
0 in stock
Documents & Guides
Type: Electronic, Lamp Type: F32t8/f25t8/f17t8/f15t8, Number Of Lamps: 2/1, Input Voltage: 120/277v, Frequency: 50/60hz, Start Method: Instant Start, Nominal Line Current: 0.06-0.48a, Input Power: 14-57w, Thd: <10%, Crest Factor: <1.7, Ballast Factor: 0.8

Overview

Type: Electronic, Lamp Type: F32t8/f25t8/f17t8/f15t8, Number Of Lamps: 2/1, Input Voltage: 120/277v, Frequency: 50/60hz, Start Method: Instant Start, Nominal Line Current: 0.06-0.48a, Input Power: 14-57w, Thd: <10%, Crest Factor: <1.7, Ballast Factor: 0.8
Also known as: ES1608A000C, CNDES1608A000C

Specifications

No Specifications Available