OC ELL230-G PVC CTD ELBOW 30D 2IN S

Item #: 0768893

Cat #: ELL230-G

UPC: 704508423292

$ 153.56 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL230-G PVC CTD ELBOW 30

Overview

OCA ELL230-G PVC CTD ELBOW 30
Also known as: 704508423292, ELL230-G, OCAELL230G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Angle: 30°
Color: Gray
Material: PVC Coated Steel
Diameter: 2 in
Angle: 30°