100/4p Dt Non-fusible Safety Switch 600v NEMA 1

Item #: 0768871

Cat #: DT463UGK

UPC: 786685235233

$ 4085.59 EA
Company wide:
0 in stock
Documents & Guides
100/4p Dt Non-fusible Safety Switch 600v NEMA 1

Overview

100/4p Dt Non-fusible Safety Switch 600v NEMA 1
Also known as: 786685235233, DT463UGK, CUTDT463UGK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600