PVC CTD ELBOW 30D 2-1/2IN STL GRAY

Item #: 0768846

Cat #: ELL21/230-G

UPC: 704508421489

$ 289.34 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL21/230-G PVC CTD ELBOW

Overview

OCA ELL21/230-G PVC CTD ELBOW
Also known as: 704508421489, ELL21/230-G, OCAELL21230G

Specifications

Color: Gray
Diameter: 2 1/2 in
Material: PVC Coated Steel
Angle: 90°
Color: Gray
Material: PVC Coated Steel
Diameter: 2 1/2 in
Angle: 90°