PVC CTD ELBOW 90D 1IN STEEL YELLOW

Item #: 0768838

Cat #: ELL1-Y

UPC: 704508015732

$ 80.19 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL1-Y PVC CTD ELBOW 90D

Overview

OCA ELL1-Y PVC CTD ELBOW 90D
Also known as: 704508015732, ELL1-Y, OCAELL1Y

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Angle: 90°
Color: Yellow
Diameter: 1 in
Angle: 90°
Material: PVC Coated Steel
Color: Yellow