
Company wide:
0
in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Polyester Fiberglass, Length: 10 feet. Color: Black. SST Fiberglass Deep Strut incorporates a standard Deep Strut profile that will accommodate metallic pipe straps and clamps.
Overview
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Polyester Fiberglass, Length: 10 feet. Color: Black. SST Fiberglass Deep Strut incorporates a standard Deep Strut profile that will accommodate metallic pipe straps and clamps.
Also known as: 20P-2200-SST, PST20P2200SST, Junior Strut
Specifications
| Height: | 1 5/8 in |
| Color: | Black |
| Material: | Fiberglass |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 1 5/8 in |
| Material: | Fiberglass |
| Width: | 1-5/8 in |
| Color: | Black |
| Length: | 10 ft |