3" Fiberglass 90° Elbow, 60" Radius, Black

Item #: 0768815

Cat #: 3FG90X60

UPC:

Company wide:
0 in stock
Documents & Guides
3 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black

Overview

3 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black
Also known as: 3FG90X60

Specifications

Diameter: 3 in
Color: Black
Material: Fiberglass
Angle: 90°
Sweep Radius: 60 in
Diameter: 3 in
Material: Fiberglass
Sweep Radius: 60 in
Color: Black
Angle: 90°