PVC CTD ELBOW 45D 1IN STEEL LBLUE

Item #: 0768798

Cat #: ELL145-B

UPC: 704508370138

$ 80.19 EA
Company wide:
0 in stock
Documents & Guides
OCA ELL145-B PVC CTD ELBOW 45

Overview

OCA ELL145-B PVC CTD ELBOW 45
Also known as: 704508370138, ELL145-B, OCAELL145B

Specifications

Diameter: 1 in
Color: Light Blue
Material: PVC Coated Steel
Angle: 90°
Diameter: 1 in
Material: PVC Coated Steel
Color: Light Blue
Angle: 90°