PVC CTD ELBOW 90D 1-1/4IN STL LBLU

Item #: 0768762

Cat #: ELL11/4-B

UPC: 704508370022

$ 98.46 EA
Company wide:
0 in stock
Documents & Guides
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Light Blue

Overview

Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Light Blue
Also known as: 704508370022, ELL11/4-B, OCAELL114B

Specifications

Diameter: 1 1/4 in
Color: Light Blue
Material: PVC Coated Steel
Angle: 90°
Diameter: 1 1/4 in
Material: PVC Coated Steel
Color: Light Blue
Angle: 90°