
Switch Box, Gangable, Steel, 3-1/2" Deep, NM Clamp, LB Bracket
Item #: 0768720
Cat #: 603
UPC: 050169006030
$ 67.88 EA
Company wide:
0
in stock
Switch Box, 1 Gang, Gangable, NM Clamps, LB Bracket, 3 x 2 Inch, Plaster Ears, Welded, Metallic, Depth: 3-1/2 Inch, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Cubic Inches: 18.0
Overview
Switch Box, 1 Gang, Gangable, NM Clamps, LB Bracket, 3 x 2 Inch, Plaster Ears, Welded, Metallic, Depth: 3-1/2 Inch, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Cubic Inches: 18.0
The Raco 603 switchbox gangable switch boxes offer the option of constructing a box to hold two or more devices, includes "B" bracket which face mounts on front edge of wood stud, cable clamps suitable for use with nonmetallic sheathed cable.
Also known as: 050169006030, 603, RAC603
Features & Benefits
- 3 in. x 2 in., 3-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Includes "B" bracket which face mounts on front edge of wood stud
- Cable clamps suitable for use with nonmetallic sheathed cable
- Supplied with seven 1/2 in. knockouts
- 18.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Color: | Silver |
| Depth: | 2 1/2 in |
| Cubic Inches: | 18 in³ |
| Number of Knockouts: | 7 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Number of Knockouts: | 7 |
| Mounting: | Bracket, Screw On, Nail On |
| Color: | Silver |
| Cubic Inches: | 18 in³ |
| Knockouts: | Yes |