Proline Vert Cable Mngr, 74x2x6

Item #: 0768663

Cat #: PVCMX207

UPC: 783510160180

$ 1017.93 EA
Company wide:
0 in stock
Vertical Cable Manager for 700- and 800-mm Wide Cabinets, Material: Steel, Dimensions: 73.52" x 1.97" x 6.27"

Overview

Vertical Cable Manager for 700- and 800-mm Wide Cabinets, Material: Steel, Dimensions: 73.52" x 1.97" x 6.27"

For routing and bundling cable inside 700- and 800-mm wide ProLine™ cabinets. Variety of sizes provides mounting flexibility. Mounts between frame and rack angle so equipment can be centered or aligned on one side. Replaces reducing brackets that bridge space between cabinet and equipment and allows front-to-back adjustment of rack angles. Latching hinged door on front conceals wiring yet allows easy access. Movable plastic spools help manage cables. 14 and 16 gauge steel with RAL 9005 black polyester powder paint finish.

Also known as: 783510160180, PVCMX207, HOFPVCMX207

Specifications

Material: Steel
Finish: Powder Coated
Color: Jet Black
Weight: 24 lbs
Material: Steel
Color: Jet Black
Finish: Powder Coated
Weight: 24 lbs