
Compact Power Supply, 115/230 VAC In, 24 VDC Out, 120 W, 1.65/0.55
Item #: 0768633
Cat #: SDN5-24-100C
UPC: 783472001941
$ 576.64 EA
Company wide:
0
in stock
Documents & Guides
Compact Power Supply, 115/230 VAC In, 24 VDC Out, 120 W, 1.65/0.55 A, DIN Rail Mount
Overview
Compact Power Supply, 115/230 VAC In, 24 VDC Out, 120 W, 1.65/0.55 A, DIN Rail Mount
The SDN-C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as sag Immunity, power factor correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the new SDN-C units suitable to a variety of industrial applications.
Also known as: 783472001941, SDN5-24-100C, SOLSDN524100C
Specifications
| Volts DC: | 24 |
| Amps: | 5 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Wattage: | 120 |
| Volts AC Range: | 100 - 240 |
| Volts DC Range: | 100 - 340, 90 - 375 |
| Volts DC: | 24 |
| Mounting: | DIN Rail |
| Wattage: | 120 |
| Volts DC Range: | 100 - 340, 90 - 375 |
| Amps: | 5 |
| Phase: | 1 |
| Volts AC Range: | 100 - 240 |