Eaton E34 pushbutton

Item #: 0768622

Cat #: E34EX7019

UPC: 782114524039

$ 788.22 EA
Company wide:
0 in stock
Documents & Guides
E34, 30.5 mm, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Two-position, Maintained, Push-pull, jumbo mushroom head, Red actuator, Die cast enc., EMER. STOP (engraved button), 1NO-1NC, One element

Overview

E34, 30.5 mm, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Two-position, Maintained, Push-pull, jumbo mushroom head, Red actuator, Die cast enc., EMER. STOP (engraved button), 1NO-1NC, One element

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782114524039, E34EX7019, CUTE34EX7019

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4