600THHN/THWN-2CSTRGRAX1000 (GRAY)

Item #: 0768610

Cat #: 600THHNCSTRGRAX100

UPC:

Company wide:
0 in stock
Documents & Guides
600THHN/THWN-2CSTRGRAX1000 (GRAY)

Overview

600THHN/THWN-2CSTRGRAX1000 (GRAY)
Also known as: 600THHNCSTRGRAX100

Specifications

Gauge: 600 kcmil
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 600 kcmil
Jacket: PVC
Color: Gray
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded