600 MCM THHN/THWN-2 Stranded Copper, Brown, 1000'

Item #: 0768607

Cat #: 600THHNCSTRBROX100

UPC:

Company wide:
0 in stock
Documents & Guides
600 MCM, THHN/THWN-2 Stranded Copper, Brown, 1000'

Overview

600 MCM, THHN/THWN-2 Stranded Copper, Brown, 1000'

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 600THHNCSTRBROX100

Specifications

Color: Brown
Gauge: 600 kcmil
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 1000 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 600 kcmil
Jacket: PVC
Volts AC: 600
Stranding: Stranded